Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Charcoal, 36" W x
Mfr # ET0035CH
Zoro # G6431157
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 60 in
- Color Charcoal
- Backing Material Vinyl/Natural Organic Resin Blend
- Thickness 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # ET0035CH
- Zoro # G6431157
- UPC # 023244276680
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Details
Item | Floor Mat |
Color | Charcoal |
Backing Material | Vinyl/Natural Organic Resin Blend |
Thickness | 0.31" |
Weight | 10 lbs |
Application | Floor, Corridors, Indoor |
Backing Material and Surface Material | P.E.T. Polyester |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Description
Mat,Eco-Step,36 x 60 In.,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Fiberglass, Rectangle, English (71655)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-TBSMG)
- CONDOR Rain Poncho, Green, Universal (1EJY1)
- SIGNMISSION Safety Glasses Required 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99897 (FD-C-16-99897)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Blue, 3 ft. W x (WP 0034MB)
- CROWN MATTING TECHNOLOGIES Mats, Black/Gray, 48" W x (OX H046GY)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (GS 0046CH)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Gray, 4 ft. W x (NR 0410GY)
- CROWN MATTING TECHNOLOGIES Wet Area Rubber Mat, Black, 3 ft. W x (WS CT15BK)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (CN 0035BR)
- CALLOWAY MILLS Black, 30 W x 48 L (900083048)
- Crown Matting Technologies Entrance Mats