Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Charcoal, 3 ft. W x
Mfr # ET0310CH
Zoro # G6431111
original price:
$115.79
6% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 10 in
- Color Charcoal
- Backing Material Vinyl/Natural Organic Resin Blend
- Thickness 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # ET0310CH
- Zoro # G6431111
- UPC # 023244276765
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 10 in |
Details
Item | Floor Mat |
Color | Charcoal |
Backing Material | Vinyl/Natural Organic Resin Blend |
Thickness | 0.31" |
Weight | 19 lbs |
Application | Indoor |
Backing Material and Surface Material | P.E.T. Polyester |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Description
Mat,Eco-Step,3x10 ft.,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9676L)
- SELLSTROM Hard Hat Mounted Ear Muffs, 28 dB, HPS428, Black/Red (S23409)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- TIMBERLAND PRO Hiker Shoe, W, 15, Brown, PR (TB186515214)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Brown, 4 ft. W x (NR 0410BR)
- CROWN MATTING TECHNOLOGIES Floor Mat, Gray, 36" W x (CU3672GY)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (OE 0035BL)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Allure 4'x8' Gray Wiper Mat (AU 0048GY)
- AMERICO MFG CO 18X30 Brush/Scraper Mat (7729830)
- Crown Matting Technologies Floor Mats