Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Castellan Red, 48" W x
Mfr # GS 0046CR
Zoro # G4077200
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Backing Material Vinyl
- Mat Shape Rectangular
- Overall Length 72 in
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # GS 0046CR
- Zoro # G4077200
- UPC # 23244534797
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 72 in |
Details
Backing Material | Vinyl |
Mat Shape | Rectangular |
Item | Floor Mat |
Thickness | 0.38" |
Weight | 15.16 lbs |
Application | Indoor |
Color | Castellan Red |
Backing Material and Surface Material | Olefin |
Surface Design | Wiper Mat |
Description
Crown Rely-On Olefin Indoor Wiper Mat, 48 x 72, Castellan Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Red (10215829)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Adhesive Backed Vinyl (DL41BP10)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XL 100/BX (LGOR-XL)
- MELLOW WALK SAFETY Size 7.5 Womens Engineer Boot Steel Work Boot (412109BLK075)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Brown, 4 ft. W x (NR 0410BR)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 45" W x (SSR046CH)
- CROWN MATTING TECHNOLOGIES Indoor/Outdoor Scraper Mat, Black, 43" W x (TD 0046BK)
- CALLOWAY MILLS Red, Black, 17 W x 29 L (105011729)
- Crown Matting Technologies Floor Mats