Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Brown, 36" W x
Mfr # NR 0310BR
Zoro # G6430999
original price:
$127.93
5% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 120 in
- Color Brown
- Backing Material Vinyl
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # NR 0310BR
- Zoro # G6430999
- UPC # 023244553743
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 120 in |
Details
Item | Floor Mat |
Color | Brown |
Backing Material | Vinyl |
Thickness | 0.38" |
Weight | 19 lbs |
Application | Indoor |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polypropylene |
Mat Shape | Rectangular |
Surface Application | Ribbed |
Surface Design | Wiper/Scraper |
Description
Mat,Needle-Rib,36 x 120 In.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-531)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3800)
- PRESCO Presco Striped Flagging Tape (SWB-373)
- GLOVE GUARD 1950 Dual Large End clip, Black (1950BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 2 ft. W x 3 ft. L (WP 0023BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 3 ft. W x 5 ft. L (WP 0035BK)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x6' Charcoal Scraper/Wiper Mat (NR 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 48" W x (JS 0046BK)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x8' Charcoal Scraper/Wiper Mat (NR 0048CH)
- RUBBER-CAL It's Summer! Beach Doormat - 18" x 30" (10-106-034)
- Crown Matting Technologies Floor Mats