Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Brown, 34" W x
Mfr # SSR035DB
Zoro # G6430929
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34 in
- Overall Length 58 in
- Color Brown
- Backing Material SBR Rubber
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # SSR035DB
- Zoro # G6430929
- UPC # 023244890343
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 34 in |
Overall Length | 58 in |
Details
Item | Floor Mat |
Color | Brown |
Backing Material | SBR Rubber |
Thickness | 0.38" |
Weight | 12 lbs |
Application | Indoor |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polypropylene |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Description
Mat,Super-Soak,34x58 In.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, M, 250 PK, Blue (62872)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5172)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A105 M 050)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (ULD-C5-05-XL)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (OE 0035BL)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 45" W x (SSR046CH)
- CROWN MATTING TECHNOLOGIES Heavy-Duty Mat, Black/Yellow, 40" W x (WS 4E40YE)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- CROWN MATTING TECHNOLOGIES Wet Area Rubber Mat, Black, 3 ft. W x (WS CT15BK)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (117S0046GY)
- Crown Matting Technologies Floor Mats