Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Brown, 34" W x
Mfr # SS R310DB
Zoro # G6430895
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34 in
- Overall Length 119 in
- Color Brown
- Backing Material SBR Rubber
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # SS R310DB
- Zoro # G6430895
- UPC # 023244211759
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 34 in |
Overall Length | 119 in |
Details
Item | Floor Mat |
Color | Brown |
Backing Material | SBR Rubber |
Thickness | 0.38" |
Weight | 21 lbs |
Application | Indoor |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polypropylene |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Description
Mat,Super-Soaker 34x119 In.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Rack, hard Hat (5LTR4)
- LYLE Plastic Keep Hands Clear Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0614-NP_14X10)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH5X0025NF)
- ENPAC Drain Seal, 18in.L, 18in.W, Red, Urethane (4318-SP)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Navy, 4 ft. W x (WP 0410NB)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0034CR)
- CROWN MATTING TECHNOLOGIES Outdoor Scraper Mat, 3 ft. W x 10 ft. L (TD 0310BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 45" W x (SSR046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 3 ft. W x (WP 0034CH)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x8' Charcoal Scraper/Wiper Mat (NR 0048CH)
- CAROLINES TREASURES Carolines Treasures JMK1307VRM5828 Blue Heron And Crabs Indoor & Outdoor Runner Mat; 58 x 28 in. (JMK1307VRM5828)
- Crown Matting Technologies Entrance Mats