Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Brown, 3 ft. W x
Mfr # NR0035BR
Zoro # G6431035
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 5 in
- Color Brown
- Backing Material Vinyl
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # NR0035BR
- Zoro # G6431035
- UPC # 023244553323
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 5 in |
Details
Item | Floor Mat |
Color | Brown |
Backing Material | Vinyl |
Thickness | 0.38" |
Weight | 10 lbs |
Application | Indoor |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polypropylene |
Mat Shape | Rectangular |
Surface Design | Wiper/Scraper |
Surface Application | Ribbed |
Description
Mat,Needle Rib,3 x 5 ft.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 13 (B111/9980P912-13)
- RIVER CITY Rainsuit, 3 Piece, Large, Yellow (MCS2003L)
- BRADY Acid Neutralizer, 2 lb., Shaker (SPC-ACID)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 4 ft. W x (NR 0410CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Gray, 36" W x (CU3672GY)
- CROWN MATTING TECHNOLOGIES Outdoor Scraper Mat, 3 ft. W x 10 ft. L (TD 0310BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 48" W x (JS 0046BK)
- CROWN MATTING TECHNOLOGIES Mats, Black, 36" W x (JS 0035BK)
- GENUINE JOE Poly/Vinyl Dual Rib Carpet Floor Mat (GJO02400)
- Crown Matting Technologies Entrance Mats