Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Blue, 4 ft. W x
Mfr # ECR046MB
Zoro # G6431181
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 45 in
- Overall Length 6 in
- Color Blue
- Backing Material Nitrile Rubber
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # ECR046MB
- Zoro # G6431181
- UPC # 023244273573
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 45 in |
Overall Length | 6 in |
Details
Item | Floor Mat |
Color | Blue |
Backing Material | Nitrile Rubber |
Thickness | 0.38" |
Weight | 20 lbs |
Application | Indoor |
Backing Type | Non-Skid |
Backing Material and Surface Material | P.E.T. Polyester |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Description
Mat,Ecoplus,4x6 ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Wht Service Dispatch Nums(3 And 4-Digit), 5 1/2"X6 1/2"1000 Per St Pk (201-001)
- HILLMAN 3" Stencil Set (847027)
- STAIRMASTER 11" Stair Tread 3'6" Yellow-Black (511-YB36)
- OAKLEY Sutro Lite Matte White w/Prizm Sapphire (OO9463-1939)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Blue, 3 ft. W x (WP 0034MB)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 4 ft. W x (NR 0410CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Gray, 36" W x (CU3672GY)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x8' Charcoal Scraper/Wiper Mat (NR 0048CH)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (OE 0035BL)
- CALLOWAY MILLS Orange, 17 W x 29 L (105781729NP)
- Crown Matting Technologies Entrance Mats