Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Blue, 3 ft. W x
Mfr # ET0310MB
Zoro # G6431105
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 10 in
- Color Blue
- Backing Material Vinyl/Natural Organic Resin Blend
- Thickness 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # ET0310MB
- Zoro # G6431105
- UPC # 023244276796
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 10 in |
Details
Item | Floor Mat |
Color | Blue |
Backing Material | Vinyl/Natural Organic Resin Blend |
Thickness | 0.31" |
Weight | 19 lbs |
Application | Indoor |
Backing Material and Surface Material | P.E.T. Polyester |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Description
Mat,Eco-Step,3x10 ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- MCR SAFETY Leather Gloves, A5, Brown/Green, L, PR (PD3430L)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- ESS Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Influx Pivot Series (EE7018-01)
- CROWN MATTING TECHNOLOGIES MAT, 3'X5'X3/8, RIB, BK (FL3660BK)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 4 ft. W x (NR 0410CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, White, 31.5" W x (WC3125SW)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 48" W x (JS 0046BK)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x8' Charcoal Scraper/Wiper Mat (NR 0048CH)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- SUPERIOR MFG GROUP, NOTRAX NoTrax Aqua-Trap Entrance Mat 3/8in Thick 3' x 5' Charcoal (150S0035CH)
- Crown Matting Technologies Floor Mats