Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Blue, 3 ft. W x
Mfr # ET0035MB
Zoro # G6431148
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 5 in
- Color Blue
- Backing Material Vinyl/Natural Organic Resin Blend
- Thickness 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # ET0035MB
- Zoro # G6431148
- UPC # 023244276710
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 5 in |
Details
Item | Floor Mat |
Color | Blue |
Backing Material | Vinyl/Natural Organic Resin Blend |
Thickness | 0.31" |
Weight | 10 lbs |
Application | Indoor |
Backing Material and Surface Material | P.E.T. Polyester |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Description
Mat,Eco-Step,3x5 ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1021)
- SPORTS LICENSING SOLUTIONS BOOT/SHOE SCRAPER 24X36"" (58806)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X6CHV)
- FALCON Emergency Alarm Station, Wall Mounting (TAD5Z)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0035AC)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Mats, Black/Gray, 48" W x (OX H046GY)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 36" W x 72" L (CWNMAFG62BK)
- CROWN MATTING TECHNOLOGIES Heavy-Duty Mat, Black/Yellow, 40" W x (WS 4E40YE)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Green, 4 ft. W x (GS 0410EG)
- RUBBER-CAL "Red Daisy" Flower Door Mat, 18 x 30" (10-102-018)
- Crown Matting Technologies Floor Mats