Shop All Entrance Mats
Crown Matting Technologies
Entrance Mat, Charcoal, 6 ft. W x 60 ft. L
Mfr # CNR0072CH
Zoro # G7980905
product price: $1,055.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,055.99
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Width 6 ft.
- Overall Length 60 ft
- Length 60 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CNR0072CH
- Zoro # G7980905
- UPC # 023244501799
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Width | 6 ft. |
Overall Length | 60 ft |
Length | 60 ft. |
Mat Width | 6 ft |
Mat Length | 60 ft |
Description
Entrance Mat, Mat Color Charcoal, Mat Width 6 ft, Mat Length 60 ft, Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Decorative Needlepunch V, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 5/16 in, Edges Straight Edge, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112567)
- DIXON Domestic Hex Nipple, BR 1.5", NPTx1.5", NST (DMH1515F-D)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR117)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115844)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Gray, 36" W x (CU3672GY)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (CN 0410CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 45" W x (SSR046CH)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0035AC)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 2 ft. W x 3 ft. L (WP 0023BK)
- FLEMING SUPPLY Set of 2 Weather Boot Tray, Water-Resistant Plastic Shoe Mat for Indoor/Outdoor, (Dark Grey) Medium (326890PNV)
- Crown Matting Technologies Floor Mats