Shop All Entrance Mats
Crown Matting Technologies
Economy Carpet Mat, Red, 3 ft. W x
Mfr # GS 0035CR
Zoro # G5779046
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # GS 0035CR
- Zoro # G5779046
- UPC # 00088087132302
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Details
Item | Economy Carpet Mat |
Color | Red |
Description
Economy Carpet Mat,3ft.x5ft.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI25FS)
- SELLSTROM Faceshield Visor, Polycarb, 9x12-1/8in (S32100)
- ULTRATECH Spill Tray, 5 gal Spill Capacity, 18 oz PVC fabric (1330)
- 5.11 Arc Belt, Black, Full Grain Leather, L (59493)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Green, 4 ft. W x (GS 0410EG)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0034CR)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (CN 0410CH)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 3 ft. W x (DS 0034CH)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 48 x 72, Charcoal (ET 0046CH)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 10 ft. L (117S0410CH)
- Crown Matting Technologies Entrance Mats