Shop All Entrance Mats
Crown Matting Technologies
Economy Carpet Mat, Red, 2 ft. W x
Mfr # GS 0023CR
Zoro # G5779186
original price:
$20.15
7% off
new price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # GS 0023CR
- Zoro # G5779186
- UPC # 023244533318
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Details
Item | Economy Carpet Mat |
Color | Red |
Description
Economy Carpet Mat,2ft.x3ft.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- MCR SAFETY Bearkat Magnifier Eyewear, w/ 1.5 Dioper, Padded Temple, Clear (MCSBKH15)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-O3X)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 108 Feet Long, Red (BERST-2R)
- CROWN MATTING TECHNOLOGIES Floor Mat, Castellan Red, 48" W x (GS 0046CR)
- CROWN MATTING TECHNOLOGIES Outdoor Scraper Mat, 3 ft. W x 10 ft. L (TD 0310BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 2 ft. W x 3 ft. L (WP 0023BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 45" W x (SSR046CH)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0035AC)
- CROWN MATTING TECHNOLOGIES Rely-On Olefin 4'x6' Charcoal Wiper Mat (GS 0046CH)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (141S0034GY)
- Crown Matting Technologies Entrance Mats