Shop All Entrance Mats
Crown Matting Technologies
Economy Carpet Mat, Black, 2 ft. W x
Mfr # GS 0023BK
Zoro # G5779201
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # GS 0023BK
- Zoro # G5779201
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Details
Item | Economy Carpet Mat |
Color | Black |
Description
Economy Carpet Mat,2ft.x3ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Air Weave Breathable Rain Bib Overalls (961 Y XLG REG)
- PORTWEST Liquid Pro HR Cut Glove, XXL (AP81)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK20 (1001-20PP)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0034CR)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Navy, 3 ft. W x (GS 0035NB)
- CROWN MATTING TECHNOLOGIES Mats, Black/Gray, 48" W x (OX H046GY)
- CROWN MATTING TECHNOLOGIES Floor Mat, White, 31.5" W x (WC3125SW)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 48" W x (JS 0046BK)
- CAROLINES TREASURES 24 x 36 in. Tibetan Spaniel Love Indoor or Outdoor Mat (CK5240JMAT)
- Crown Matting Technologies Entrance Mats