Shop All Bacteria & Dust Control Mats
Crown Matting Technologies
Disposable Tacky Mat with Frame, Gray
Mfr # WC 3125SG
Zoro # G0756889
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Film
- Overall Width 31 1/2 in
- Overall Length 25 1/2 in
- Antimicrobial Yes
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WC 3125SG
- Zoro # G0756889
- UPC # 023244894488
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 31 1/2 in |
Overall Length | 25 1/2 in |
Details
Item | Disposable Tacky Mat with Frame |
Mat Color | Gray |
Material | Polyethylene Film |
Antimicrobial | Yes |
Mat Electrical Resistance | Electrical Properties Not Tested |
Brake Fluid Resistant | No |
Oil Resistant | No |
Adhesive | Acrylic |
Sheets Remaining Indicator | Numbered |
Mat Thickness | 3.18mm |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Number of Sheets | 60 |
Description
Disposable Tacky Mat with Frame, Mat Width 31 1/2 in, Mat Length 25 1/2 in, Sheet Material Polyethylene Film, Adhesive Acrylic, Number of Sheets per Mat 60, Sheets Remaining Indicator Numbered, Overall Thickness 3.18 mm, Yes, No, Not Flame Resistant or Fire Retardant, Electrical Properties Not Tested, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Radiation Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU1-0010-ED_10x14)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-303B-17)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Coat Rack Sign, Landscape (OS-NS-D-1218-L-10698)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, M ( 9 ), 100 PK, White (D14-00-009-100)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, White, Thickness: 3.18mm (WC 3125SW)
- CROWN MATTING TECHNOLOGIES Disinfectant Boot Bath 32x39-in. Black w/Yellow (BD 3239YB)
- CROWN MATTING TECHNOLOGIES Anti-Bacterial Grid Mat, 2ft.x40ft., Gray (HVR0024CH)
- CONDOR Disposable Tacky Mat with Frame, Gray, Width: 31-1/2" (WMA60-2430G)
- WEARWELL Tacky Mat, White, 24x36", PK4 (095)
- PIG Footwear Sanitizing Mat, 24" L, 32" W (SAN200)
- CONDOR Tacky Mat, Gray, 36 x 36 In, PK4 (6GRC5)
- Crown Matting Technologies Bacteria & Dust Control Mats