Shop All Conductive & Non-Conductive Mats
Crown Matting Technologies
Dark Gray Static Dissipative Mat 5/8 in Thick
Mfr # WX1223DG
Zoro # G7980555
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft.
- Overall Width 2 ft.
- Thickness 5/8 in
- Backing Material Zedlan foam
- Fire Resistant/Fire Retardant Fire Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WX1223DG
- Zoro # G7980555
- UPC # 023244315099
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 3 ft. |
Overall Width | 2 ft. |
Details
Item | Static Dissipative Mat |
Color | Dark Gray |
Thickness | 5/8 in |
Backing Material | Zedlan foam |
Fire Resistant/Fire Retardant | Fire Resistant |
Mat Surface Pattern | Granite |
Mat Electrical Resistance | Anti-Static |
Edges | beveled |
Antimicrobial | No |
Brake Fluid Resistant | Yes |
Antifatigue | Yes |
Oil Resistant | No |
Cord Included | No |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Mat, Anti-Static, Mat Length 3 ft, Mat Width 24 In., Mat Thickness 5/8 in, Mat Color Dark Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Granite, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- HONEYWELL Uvex Hypershock Safety Glasses (S2974)
- ANSELL Alphatec Disposable Apron, Polyethylene, 1.25 mil Thick, 46 in Long, Universal Size, 100 Pack (56-230)
- FALLTECH Rope Termination Plate, 10 in H, Blue (8349)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 3'x5' Steel Gray (ZC 0035GY)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 9/16 in Thick (CDR0024YB-75)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 5/8 in Thick (WD1232YB)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- CROWN MATTING TECHNOLOGIES 75 ft Switchboard Runner 75 ft Thick, Vinyl (CRRSB36BK)
- RUBBER-CAL Under the Fridge Mat - 5mm x 72 in x 32 in (03-R278-F-7232)
- Crown Matting Technologies Floor Mats