Shop All Entrance Mats
Crown Matting Technologies
Crown Mats & Matting WCRPLPAD 30 x 24 in. Walk-N-Clean Dirt Grabber Mat 60 Sheet Refill Pad; Gray
Mfr # WCRPLPAD
Zoro # G103891335
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WCRPLPAD
- Zoro # G103891335
- Country of Origin China
- Category Entrance Mats
Description
Decorating a house is a passion pursued by many. Our home decor products will add a better durability, stability and high standard for all the products. Our products will be the best fit for both office and residential purpose. We strive to provide the user with the best selection and help to enjoy the fun and secure shopping with us.
Features- Each pad contains 60 shoe-cleaning tacky sheets
- Treated with an anti-microbial agent
- When top layer is dirty, simply peel and discard
- Color: Gray
- Application: Indoor
- Material: Polyethylene
- Mat Type: Pad Refills
- Shape: Rectangular
- Backing Material: Polyethylene
- Backing Type: Non-Skid
- Size: 36 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Back Brace - Black (SUP1040)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, XL, Ivory (LX348100)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (NR 0046CH)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Green, 4 ft. W x (GS 0410EG)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Indoor/Outdoor Scraper Mat, Black, 43" W x (TD 0046BK)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Navy, 3 ft. W x (GS 0035NB)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 3 ft. W x 5 ft. L (WP 0035BK)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 4 ft - Brown Rubber Runner (03-161)
- Crown Matting Technologies Floor Mats