Shop All Entrance Mats
Crown Matting Technologies
Cross-Over Wiper Mat, Gray, 4 ft. W x
Mfr # CS-0046GY
Zoro # G6431288
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Length 6 in
- Color Gray
- Backing Material Vinyl
- Thickness 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CS-0046GY
- Zoro # G6431288
- UPC # 023244922099
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 6 in |
Details
Item | Cross-Over Wiper Mat |
Color | Gray |
Backing Material | Vinyl |
Thickness | 0.31" |
Weight | 20 lbs |
Application | Outdoor, Indoor |
Backing Type | Smooth |
Backing Material and Surface Material | Olefin/Polypropylene |
Mat Shape | Rectangular |
Surface Application | Olefin/Ribbon Polypropylene |
Surface Design | Wiper/Scraper |
Description
Cross-Over Wiper Mat,4x6 ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes 1000 Bulk (0350-1000)
- KLEENGUARD KleenGuard Disposable Sleeve, Microporous Film Laminate, Serged Seam, 18 in Length, 200 Pack (44480)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023BL)
- PORTWEST Berlin Executive Hi-Vis Vest, L (US476)
- CROWN MATTING TECHNOLOGIES Allure 4'x8' Gray Wiper Mat (AU 0048GY)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x6' Charcoal Scraper/Wiper Mat (NR 0046CH)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x 6 ft. L (WP 0046BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Castellan Red, 48" W x (GS 0046CR)
- CAROLINES TREASURES 24 x 36 in. Foldex Exotic Fold No.2 Cat Love Indoor or Outdoor Mat (CK5763JMAT)
- Crown Matting Technologies Entrance Mats