Shop All Entrance Mats
Crown Matting Technologies
Carpeted Wiper Door Mat, Walnut, 2 ft. W x
Mfr # WP 0023WA
Zoro # G5780455
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Overall Length 3 ft
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WP 0023WA
- Zoro # G5780455
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 2 ft |
Overall Length | 3 ft |
Details
Item | Carpeted Wiper Door Mat |
Color | Walnut |
Description
Carpeted Wiper Door Mat,2ft.x3ft.,Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- OK-1 Back Support, Memory Foam Core, S (OK-1500-S)
- TINGLEY Eagle Rain Jacket, Yellow, L (J21207)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 45" W x (SSR046CH)
- CROWN MATTING TECHNOLOGIES Allure 4'x8' Gray Wiper Mat (AU 0048GY)
- CROWN MATTING TECHNOLOGIES Outdoor Scraper Mat, 3 ft. W x 10 ft. L (TD 0310BK)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 4 ft. W x (NR 0410CH)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 2 ft. W x (GS 0023BK)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 48 x 72, Charcoal (ET 0046CH)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y284)
- Crown Matting Technologies Entrance Mats