Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 6 ft. W x 60 ft. L
Mfr # CNR0072SB
Zoro # G5780890
product price: $1,328.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,328.99
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CNR0072SB
- Zoro # G5780890
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 60 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat 6ft.x60ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- PORTWEST Classic Rain Jacket, XXXL (US440)
- MCR SAFETY Chemical Resistant Gloves, Nitrile, L, PK12 (5360L)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (NR 0046CH)
- CROWN MATTING TECHNOLOGIES Mats, Black/Gray, 48" W x (OX H046GY)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Blue, 3 ft. W x (WP 0034MB)
- CROWN MATTING TECHNOLOGIES Heavy Duty Berber Carpet Mat, 4 ft. W x 6 ft. L (DA NA46AC)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 24" W x (MASR42BK)
- CALLOWAY MILLS Black, 24 W x 36 L (106672436)
- Crown Matting Technologies Entrance Mats