Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 6 ft. W x 60 ft. L
Mfr # CNR0072FG
Zoro # G5780909
product price: $1,370.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,370.99
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CNR0072FG
- Zoro # G5780909
- UPC # 23244888166
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 60 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat 6ft.x60ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Orange, Trekdry(R) (SFF-99-012)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Protective Cover, Wall, 5-3/16D (STI-1130)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- BRADY Breaker Lockout, Mini, Pin Wide, Pushbutton (90850)
- CROWN MATTING TECHNOLOGIES Floor Mat, Gray, 36" W x (CU3672GY)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Blue, 4 ft. W x (NR 0046BL)
- CROWN MATTING TECHNOLOGIES Outdoor Scraper Mat, 3 ft. W x 10 ft. L (TD 0310BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 4 ft. W x (NR 0410CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (DS 0046CH)
- CALLOWAY MILLS Black, Grey, 24 W x 36 L (106142436)
- Crown Matting Technologies Entrance Mats