Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 4 ft. W x 60 ft. L
Mfr # CNR0048SB
Zoro # G5780936
product price: $884.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CNR0048SB
- Zoro # G5780936
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 60 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat 4ft.x60ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Fired Brick, 3XL, REG (105702-2253XLREG)
- CONDOR Back Support, Xl (1UM62)
- WERNER 4 ft. to 6 ft.L Stretch lanyard (C341100)
- DUNLOP Knee Boots, Size 14, 16" H, Black, Plain, PR (8968000)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 2 ft. W x 3 ft. L (OE 0023GY)
- CROWN MATTING TECHNOLOGIES Heavy Duty Berber Carpet Mat, 4 ft. W x 6 ft. L (DA NA46AC)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x 6 ft. L (WP 0046BK)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (NR 0046CH)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Blue, 4 ft. W x (NR 0046BL)
- SPILLTECH Floor Grabber High-Traffic Mat, 24" W X (NRT24100S-BK)
- Crown Matting Technologies Floor Mats