Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 4 ft. W x 60 ft. L
Mfr # CNR0048FG
Zoro # G5780945
product price: $884.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CNR0048FG
- Zoro # G5780945
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 60 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat 4ft.x60ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, S (2099-S (7))
- AIR PRODUCTS & CONTROLS Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/4 in Depth (SL-2000-P)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Composite Work Boot, Black (SE4818)
- ZING Lockout Board, Unfilled, 23-1/2 In W (7116E)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0034CR)
- CROWN MATTING TECHNOLOGIES Mats, Black, 36" W x (JS 0035BK)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x8' Charcoal Scraper/Wiper Mat (NR 0048CH)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 3 ft. W x (WP 0034CH)
- CROWN MATTING TECHNOLOGIES Heavy-Duty Mat, Black/Yellow, 40" W x (WS 4E40YE)
- AGRI PRO ENTERPRISES Disinfection Mat, Blue, 24" W x (802010)
- Crown Matting Technologies Floor Mats