Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 4 ft. W x 6 ft. L
Mfr # CN 0046SB
Zoro # G5781085
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CN 0046SB
- Zoro # G5781085
- UPC # 023244501478
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Length | 6 ft |
Overall Width | 4 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat,4ft.x6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9017)
- BRADY Numbers and Letters Labels, PK 10 (5050P-L)
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Scratch-Resistant (SKOLL)
- CROWN MATTING TECHNOLOGIES Mats, Black, 36" W x (JS 0035BK)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Green, 3 ft. W x (WP 0035EG)
- CROWN MATTING TECHNOLOGIES Mats, Black/Gray, 48" W x (OX H046GY)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (CN 0410CH)
- RUBBER-CAL "Living for the Weekend" Beach Doormat, 18 by 30-Inch (10-106-029)
- Crown Matting Technologies Entrance Mats