Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 4 ft. W x 6 ft. L
Mfr # CN 0046FG
Zoro # G5781091
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # CN 0046FG
- Zoro # G5781091
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat,4ft.x6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Blower for 3M Versaflo TR-300N+ Series (TR-301N+)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- SIGNMISSION Ac Repair & Service Yard & Stake outdoor plastic coroplast window, C-1216-DS-Ac Repair & Service (C-1216-DS-Ac Repair & Service)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Orange, Class 3 (733C-3 XL)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 36" W x 72" L (CWNMAFG62BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 3 ft. W x 5 ft. L (WP 0035BK)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 48 x 72, Charcoal (ET 0046CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (NR 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (OE 0035BL)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- CAROLINES TREASURES Japanese Chin Resting Machine Washable Memory Foam Mat (MH1010RUG)
- Crown Matting Technologies Entrance Mats