Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 4 ft. W x 6 ft. L
Mfr # CN 0046BU
Zoro # G5781100
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CN 0046BU
- Zoro # G5781100
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 6 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat,4ft.x6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- IRONLACE Unbrkbl Shoelace Boot Lace, 84", Brn, PR1 (30012)
- BOWMAN DISPENSERS Faceshield, Facemask Dispenser, SS (FM402-0111)
- RINGERS GLOVES Gloves, L, PR (167)
- CROWN MATTING TECHNOLOGIES MAT, 3'X5'X3/8, RIB, BK (FL3660BK)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (CN 0410CH)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Blue, 4 ft. W x (NR 0046BL)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 48" W x (JS 0046BK)
- CALLOWAY MILLS Multi, 17 W x 29 L (102361729)
- Crown Matting Technologies Entrance Mats