Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 3 ft. W x 60 ft. L
Mfr # OER0036GY
Zoro # G5782421
product price: $663.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # OER0036GY
- Zoro # G5782421
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 60 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat,3ft.x60ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.R.SMITH S.R.Smith LTDF-101 Econoline Plastic Tread - White (LTDF101)
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- SOF SOLE Shoe Laces, 48" L, Polyester, Bl, PR (84718)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (DS 0046CH)
- CROWN MATTING TECHNOLOGIES Mats, Black/Gray, 48" W x (OX H046GY)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 3 ft. W x 5 ft. L (WP 0035BK)
- CROWN MATTING TECHNOLOGIES Allure 4'x8' Gray Wiper Mat (AU 0048GY)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x6' Charcoal Scraper/Wiper Mat (NR 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Green, 3 ft. W x (WP 0035EG)
- SPORTS LICENSING SOLUTIONS Black Vinyl Floor Protector Mat (32975)
- Crown Matting Technologies Floor Mats