Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L
Mfr # CN 0035FG
Zoro # G5781189
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CN 0035FG
- Zoro # G5781189
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat 3ft x 5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Continuous Label Roll Cartridge, Black on White/Clear, Labels/Roll: 225 (224VSLPX)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (CO605B)
- BRADY Label, 2 in W, Outdoor, Light Blue (M7C-2000-595-LB)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, Vinyl, 5 ft Long x 3 1/2 ft Wide, 1 in Thick (AG2BZ2)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 3 ft. W x (WP 0034CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Gray, 4 ft. W x (NR 0410GY)
- CROWN MATTING TECHNOLOGIES Floor Mat, White, 31.5" W x (WC3125SW)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 3 ft. W x 5 ft. L (WP 0035BK)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W266)
- Crown Matting Technologies Floor Mats