Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L
Mfr # CN 0035BU
Zoro # G5781198
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CN 0035BU
- Zoro # G5781198
- UPC # 00023244501294
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat 3ft x 5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Plug Valve Lockout, Fits 29/32 to 1-3/8In (113232)
- GLOBAL EQUIPMENT Combo LED Emergency Exit Sign, Red Letters, Ceiling Wall Mount (JLEC2RW)
- REFRIGIWEAR Gaiter Silver Magic Black (0059RBLKOSA)
- PORTWEST Berlin Executive Hi-Vis Vest, S (US476)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Navy, 3 ft. W x (GS 0035NB)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0035CR)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 3 ft. W x (WP 0034CH)
- CROWN MATTING TECHNOLOGIES Ribbed Floor Runner, 4 ft. W x 105 ft. L (SKR0048BK)
- RUBBER-CAL "Hi I'm Mat" Coir Doormat Funny Doormats, 18 x 30-Inch (10-106-039)
- Crown Matting Technologies Entrance Mats