Shop All Entrance Mats
Crown Matting Technologies
Carpeted Scraper/Wiper Mat, 3 ft. W x 4 ft. L
Mfr # CN 0034BU
Zoro # G5781240
original price:
$60.19
8% off
new price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CN 0034BU
- Zoro # G5781240
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Details
Item | Carpeted Scraper/Wiper Mat |
Description
Carpeted Scraper/Wiper Mat,3ft.x4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 18 W x 30 L (103691830)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , White (IN-40-202I)
- BAYHEAD PRODUCTS Poly Utility Tray 37" L x 24" W x 4" H (PAK662)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (M33415OR1X)
- CROWN MATTING TECHNOLOGIES Ribbed Floor Runner, 4 ft. W x 105 ft. L (SKR0048BK)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 6 ft. W x (DSR0072CH)
- CROWN MATTING TECHNOLOGIES Rely-On Olefin 4'x6' Charcoal Wiper Mat (GS 0046CH)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Green, 4 ft. W x (GS 0410EG)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 15 ft - Black Rubber Roll (03-167-WR-P)
- Crown Matting Technologies Entrance Mats