Shop All Entrance Mats
Crown Matting Technologies
Carpeted Entrance Mat, Charcoal, 6 ft. W x
Mfr # DSR0072CH
Zoro # G5783307
product price: $1,799.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Overall Width 6 ft
- Overall Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # DSR0072CH
- Zoro # G5783307
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 60 ft |
Details
Item | Carpeted Entrance Mat |
Color | Charcoal |
Description
Carpeted Entrance Mat,6ft.x60ft.,Char.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- AMERIC Ventilation Duct Carrier, 10x34, Ylw (AM-DCP0825)
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Lrg (460L-09.RT)
- INCOM Floor Mrking Tape, Circle, Blue, 3"dia, PK25 (LM200B)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 3 ft. W x (DS 0034CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (GS 0046CH)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Blue, 3 ft. W x (WP 0034MB)
- CROWN MATTING TECHNOLOGIES MAT, 3'X5'X3/8, RIB, BK (FL3660BK)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft -Black Rubber Roll (03-167-CO-P)
- Crown Matting Technologies Entrance Mats