Shop All Anti-slip tapes, Treads & Stair Nosings
Crown Matting Technologies
Black/Yellow Border 0.56" Thick, Vinyl
Mfr # CD 0023YB
Zoro # G4228233
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow Border
- Length 36"
- Width 24"
- Material Vinyl
- Thickness 0.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CD 0023YB
- Zoro # G4228233
- UPC # 23244854642
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 36" |
Width | 24" |
Details
Color | Black/Yellow Border |
Material | Vinyl |
Thickness | 0.56" |
Application | Indoor/Industrial |
Weight | 8 lbs |
Type | Anti-Fatigue Mat |
Description
Crown Industrial Deck Plate Anti-Fatigue Mat, Vinyl, 24 x 36, Black/Yellow Border
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9.5 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- DUNLOP Size 14 Men's Steel Rubber Boot, Green (8701200)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (6010S)
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (311BLA4)
- SUPERGRIT 3" Stair Nosing 5'0" Black-Drilled (132-BLA5)
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- JESSUP SAFETY TRACK Tape, Clear, 4"x60 ft., PK3 (3530-4)
- SUPERGRIT 3" Stair nosing-3'6" length Black (231BF-BLA36)
- M-D M-D Stair Edging, , 36"W, Brown (29710)
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- Crown Matting Technologies Anti-slip tapes, Treads & Stair Nosings