Shop All Conductive & Non-Conductive Mats
Crown Matting Technologies
Black with Yellow Border Static Dissipative Runner 9/16 in Thick
Mfr # CDR0024YB-75
Zoro # G7981167
product price: $937.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Key Features
- Overall Length 75 ft.
- Overall Width 2 ft.
- Color Black with Yellow Border
- Thickness 9/16 in
- Backing Material PVC Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CDR0024YB-75
- Zoro # G7981167
- UPC # 023244854765
- Country of Origin Japan
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft. |
Overall Width | 2 ft. |
Details
Item | Static Dissipative Runner |
Color | Black with Yellow Border |
Thickness | 9/16 in |
Backing Material | PVC Foam |
Cord Included | No |
Antimicrobial | No |
Mat Surface Pattern | Diamond Plate |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Fire Resistant |
Mat Electrical Resistance | Anti-Static |
Edges | beveled |
Oil Resistant | No |
Brake Fluid Resistant | Yes |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Runner, Anti-Static, Mat Length 75 ft, Mat Width 24 In., Mat Thickness 9/16 in, Mat Color Black with Yellow Border, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- SAFETYPOSTER.COM Safety Pstr, Five Ways To Hndl Stress, ENG (P2013)
- BRADY Banding Tape, Red, 2 In. W, 90 ft. L (55261)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 5/8 in Thick (WD1232YB)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 3'x5' Steel Gray (ZC 0035GY)
- CROWN MATTING TECHNOLOGIES 75 ft Switchboard Runner 75 ft Thick, Vinyl (CRRSB36BK)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 7/8" Thick (WD3432YB)
- NOTRAX Black Switchboard Mat 1/4 in Thick, Vinyl (831S0035BY)
- Crown Matting Technologies Conductive & Non-Conductive Mats