Shop All Conductive & Non-Conductive Mats
Crown Matting Technologies
Black with Yellow Border Static Dissipative Runner 7/8" Thick
Mfr # WD3432YB
Zoro # G7980290
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 ft.
- Overall Width 3 ft.
- Color Black with Yellow Border
- Thickness 7/8"
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WD3432YB
- Zoro # G7980290
- UPC # 023244198104
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 12 ft. |
Overall Width | 3 ft. |
Details
Item | Static Dissipative Runner |
Color | Black with Yellow Border |
Thickness | 7/8" |
Antimicrobial | No |
Backing Material | Zedlan Foam |
Brake Fluid Resistant | Yes |
Fire Resistant/Fire Retardant | Fire Resistant |
Mat Surface Pattern | Diamond Plate |
Mat Electrical Resistance | Anti-Static |
Oil Resistant | No |
Antifatigue | Yes |
Edges | beveled |
Cord Included | No |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Runner, Antimicrobial No, Backing Material Zedlan Foam, Color Black with Yellow Border
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel (STI-9601-SS)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (20GZ58)
- 3M Facepiece Harness, Head Harness 6897/37005(AAd) (51131-37005)
- CROWN MATTING TECHNOLOGIES Black Static Dissipative Mat 5/8 in Thick, Sponge Foam (WD1235BK)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 2'x3' Steel Gray (ZC 0023GY)
- CROWN MATTING TECHNOLOGIES 75 ft Switchboard Runner 75 ft Thick, Vinyl (CRRSB36BK)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 9/16 in Thick (CDR0024YB-75)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 3'x5' Steel Gray (ZC 0035GY)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- NOTRAX Black Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam (3VGN7)
- Crown Matting Technologies Conductive & Non-Conductive Mats