Shop All Conductive & Non-Conductive Mats
Crown Matting Technologies
Black Static Dissipative Mat 5/8 in Thick, Sponge Foam
Mfr # WD1235BK
Zoro # G7980449
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 ft
- Overall Width 3 ft
- Color Black
- Thickness 5/8 in
- Material Sponge Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WD1235BK
- Zoro # G7980449
- UPC # 023244913851
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 5 ft |
Overall Width | 3 ft |
Size (WxL) | 3 ft x 5 ft |
Description
Static Dissipative Floor Mat, Antimicrobial No, Color Black, Includes Grounding Cord No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Winter Thermal Gloves, XL (60621)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Clear Coarse-Roll (CLC.0660.R)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 10 (8677533)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 7/8" Thick (WD3432YB)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 3'x5' Steel Gray (ZC 0035GY)
- CROWN MATTING TECHNOLOGIES 75 ft Switchboard Runner 75 ft Thick, Vinyl (CRRSB36BK)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 5/8 in Thick (WD1232YB)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 9/16 in Thick (CDR0024YB-75)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X4X48SMBK)
- Crown Matting Technologies Floor Mats