Shop All Drainage Mats
Crown Matting Technologies
Black Grit Drainage Mat 4 Ft W x 40 Ft L, 1/2 In
Mfr # DTHU44RB
Zoro # G0756563
product price: $1,555.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,555.99
Free 30-Day Returns
Key Features
- Color Black
- Thickness 1/2"
- Surface Material Vinyl
- Mat Surface Pattern Grit
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # DTHU44RB
- Zoro # G0756563
- UPC # 023244108936
- Country of Origin Japan
- Category Drainage Mats
Dimensions
Length | 40 ft. |
Width | 4 ft. |
Size of Drainage Holes | 0.800 in dia |
Mat Length | 40 ft |
Mat Width | 4 ft |
Drainage Hole Diameter | 0.800 in dia |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 40 ft., Width 4 ft., Welding Safe No, Thickness 1/2 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Red Universal Breaker Lock Out Device (UBL1-RED)
- LYLE Speed Limit 10 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-10-18DA (R2-1-10-18DA)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- ACCUFORM Traffic Cone Top Warning Sign (FBC752)
- CROWN MATTING TECHNOLOGIES Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (WS TF35BK)
- CROWN MATTING TECHNOLOGIES Crown, Safewalk-Light Drainage Safety Mat, Rubber, 36 X 60, Black (WSCT35BK)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 10 Ft L, 1/2 In (WS CT31BK)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In (WS CT32BK)
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 8 Ft L, 7/8 In Thick (620S4296BL)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 10 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0310BL)
- Crown Matting Technologies Drainage Mats