Shop All Drainage Mats
Crown Matting Technologies
Black Grit Drainage Mat 3 ft 3 in W x 9 ft. 6" L, 3/4 In
Mfr # XT0039RG
Zoro # G0756782
product price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft 3 in
- Thickness 3/4 In
- Surface Material Nitrile
- Mat Surface Pattern Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # XT0039RG
- Zoro # G0756782
- UPC # 023244303706
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 9 ft. 6" |
Width | 3 ft 3 in |
Drainage Hole Diameter | 1.000 in dia |
Details
Item | Drainage Mat |
Color | Black |
Thickness | 3/4 In |
Surface Material | Nitrile |
Mat Surface Pattern | Grit |
Backing Material | Nitrile |
Oil Resistant | Yes |
Anti-Slip Surface | Yes |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Welding Safe | No |
Mat Electrical Resistance | Non-Conductive |
Brake Fluid Resistant | No |
Antimicrobial | No |
Mat Shape | Rectangle |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Drainage Holes per sq ft | 36 |
Antifatigue Material | Yes |
Edge Style | Beveled |
Drainage Hole Shape | Open Loop |
Other Standards | Astm D1677 |
Ramp Material | No Ramp |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 9 ft. 6 In., Width 3 ft. 3 In., Welding Safe No, Thickness 3/4 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Without Guards In Place Sign (D505A)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR (PF541-XL)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 10 Ft L, 1/2 In (WS CT31BK)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- CROWN MATTING TECHNOLOGIES Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (WS TF35BK)
- CROWN MATTING TECHNOLOGIES Crown, Safewalk-Light Drainage Safety Mat, Rubber, 36 X 60, Black (WSCT35BK)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In (WS CT32BK)
- NOTRAX Black with Yellow Border Antifatigue Mat 3 ft 2 in W x 5 ft 4 in L, 7/8 in (549S3864YB)
- NOTRAX Gray Sanitizing/Disinfecting Mat 18 in W x 21 In L, 1/2 in (355SC018CH)
- Crown Matting Technologies Floor Mats