Shop All Welding Mats
Crown Matting Technologies
Black Anti-Fatigue Welding Mat, 4 ft. W x 75 ft. L
Mfr # CDRL048TX-75
Zoro # G5776316
product price: $5,105.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,105.99
Free 30-Day Returns
Key Features
- Color Black
- Width 4 ft.
- Length 75 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CDRL048TX-75
- Zoro # G5776316
- UPC # 00023244224117
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 4 ft. |
Length | 75 ft. |
Details
Item | Anti-Fatigue Welding Mat |
Color | Black |
Description
Welding Antifatigue Mat,4ft.x75ft. Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Keep Aisle Clear 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99838 (FD-2-R-16-99838)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black/Black (103-11)
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- CROWN MATTING TECHNOLOGIES Black Anti-Fatigue Welding Mat, 3 ft. W x 75 ft. L (CDRL036TX-75)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 15 ft. L, 9/16" Thick (447.916X4X15BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 2 ft. W x 4 ft. L, 7/8" Thick (447.78X2X4BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 5 ft. L, 9/16" Thick (447.916X2X5BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 9 ft. L, 9/16" Thick (447.916X2X9BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 6 ft. L, 9/16" Thick (447.916X3X6BK)
- Crown Matting Technologies Welding Mats