Shop All Welding Mats
Crown Matting Technologies
Black Anti-Fatigue Welding Mat, 3 ft. W x 75 ft. L
Mfr # CDRL036TX-75
Zoro # G5776325
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,749.99
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # CDRL036TX-75
- Zoro # G5776325
- UPC # 00023244224100
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 3 ft. |
Length | 75 ft. |
Details
Item | Anti-Fatigue Welding Mat |
Color | Black |
Description
Welding Antifatigue Mat,3ft.x75ft. Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Driver Glove, Cowhide, Split Grain, L, PK12 (8261L)
- PIG Roof Leak Diverter, Translucent, 0.78 lb. (TLS552-TR)
- CONDOR Disposable Lab Coat, XL, Red, PK30 (32KF80)
- BRADY Label, 7in. H x 10in. W, PK5 (121456)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 7 ft. L, 9/16" Thick (447.916X3X7BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 51 ft. L, 9/16" Thick (447.916X3X51BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 15 ft. L, 7/8" Thick (447.78X3X15BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- SECURE Secure MAT-3SET 24 x 36 in. Floor Alarm Safety Mat Systems (MAT-3SET)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 6 ft. L, 9/16" Thick (447.916X3X6BK)
- Crown Matting Technologies Floor Mats