Shop All Welding Mats
Crown Matting Technologies
Black Anti-Fatigue Welding Mat, 2 ft. W x 75 ft. L
Mfr # CDRL024TX-75
Zoro # G5776331
product price: $2,552.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,552.99
Free 30-Day Returns
Key Features
- Color Black
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CDRL024TX-75
- Zoro # G5776331
- UPC # 00023244224094
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 2 ft. |
Length | 75 ft. |
Details
Item | Anti-Fatigue Welding Mat |
Color | Black |
Description
Welding Antifatigue Mat,2ft.x75ft. Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- MUCK BOOT CO Men's Mossy Oak Outscape Chelsea Slip On (OSCMOBU M 100)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XS (45821)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Do Not Leave Vehicle Unattended While, Landscape (OS-DS-D-57-L-2066)
- CROWN MATTING TECHNOLOGIES Black Anti-Fatigue Welding Mat, 3 ft. W x 75 ft. L (CDRL036TX-75)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 5 ft. L, 9/16" Thick (447.916X2X5BK)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 4 ft. L, 9/16" Thick (447.916X2X4BK)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 15 ft. L, 9/16" Thick (447.916X4X15BK)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 9 ft. L, 9/16" Thick (447.916X2X9BK)
- Crown Matting Technologies Welding Mats