Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antistatic Antifatigue Mat, 60 ft. L x 6 ft. W
Mfr # ZC83872BK
Zoro # G5776079
product price: $2,159.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,159.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # ZC83872BK
- Zoro # G5776079
- UPC # 00023244158955
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 6 ft. |
Details
Item | Antistatic Antifatigue Mat |
Description
Antistatic Antifatigue Mat,6ft.x60ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12751)
- CHILL-ITS BY ERGODYNE Bandana, Blue, Solid, Hook-and-Loop (6705)
- BRADY Brady Steel Padlock Labels, Danger Locked Out Do Not Remove, 6/Pack (50280)
- PETZL PANTIN Right Foot Ascender Gold (32390R)
- CROWN MATTING TECHNOLOGIES Floor Runner, 75 ft. L x Rubber (CRR1824BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 3 ft. L x (T6 W023BK)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 60 ft. L x (WXR1248LG-60)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (CK 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 5 ft. L x (WB 0035GP)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0048BL)
- Crown Matting Technologies Anti-Fatigue Mats