Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Supreme Mat, Gray, 60 ft. L x
Mfr # CK41236GY
Zoro # G5777801
product price: $989.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CK41236GY
- Zoro # G5777801
- UPC # 00023244105690
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Supreme Mat |
Color | Gray |
Description
Antifatigue Supreme Mat,3ft.x60ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1" wide x 500" Yellow Labeling Tape (TC-10-Yellow)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Type 1, Class E, Fas-Trac Ratchet Suspension, White (477482)
- MOON AMERICAN Pin Rack, 1-1/2 In, 100 Ft (142-15)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Red (IN-40-204I)
- CROWN MATTING TECHNOLOGIES 60" L x Rubber, 0.88" Thick (WS TF35TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Gray, 60 ft. L x (TS33824GY)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black, 5 ft. L x (K4 0035BK)
- GELPRO Gel Pro 30" L X 20" W Burgundy Indoor Polyurethane Foam Nonslip Anti Fatigue Mat (108-23-2030-2-R)
- Crown Matting Technologies Floor Mats