Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Supreme Mat, Blue, 60 ft. L x
Mfr # CK41272BL
Zoro # G5777740
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,207.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # CK41272BL
- Zoro # G5777740
- UPC # 00023244933699
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 6 ft. |
Details
Item | Antifatigue Supreme Mat |
Color | Blue |
Description
Antifatigue Supreme Mat,6ft.x60ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- N-FERNO BY ERGODYNE Balaclava Face Mask, Four-Way Stretchable Fleece, Moisture-Wicking, Black, Universal Size (6821)
- CROWN MATTING TECHNOLOGIES Cushion-Step Surface Mat, Black, 60" L x (CU3660BK)
- CROWN MATTING TECHNOLOGIES Floor Runner, 60 ft. L x 6 ft. W (PBR1872BK)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 36" L x (FL 2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black, 5 ft. L x (K4 0035BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3824YB)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 5 ft. L x (CD 3435YB)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BY)
- Crown Matting Technologies Anti-Fatigue Mats