Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Supreme Mat, Blue, 60 ft. L x
Mfr # CK41248BL
Zoro # G5777777
original price:
$1,545.60
4% off
new price: $1,471.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,471.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CK41248BL
- Zoro # G5777777
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 4 ft. |
Details
Item | Antifatigue Supreme Mat |
Color | Blue |
Description
Antifatigue Supreme Mat,4ft.x60ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Beanie Cap, Fluorescent Green, Universal (SA2831)
- HONEYWELL MILLER Roof Anchor Post, 8-3/5 In. D, 18 In. L (X10000)
- 5.11 Uniform Hat, Ball Cap, Dark Navy (89260)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size S, 12PK (GL615S)
- CROWN MATTING TECHNOLOGIES Cushion-Step Surface Mat, Black, 60" L x (CU3660BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 3 ft. L x (FP 2436BK)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0028YB)
- Crown Matting Technologies Anti-Fatigue Mats