Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Supreme Mat, Blue, 60 ft. L x
Mfr # CK41236BL
Zoro # G5777810
product price: $1,086.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,086.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CK41236BL
- Zoro # G5777810
- UPC # 00023244105706
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Supreme Mat |
Color | Blue |
Description
Antifatigue Supreme Mat,3ft.x60ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XL)
- GEMTOR Trauma Relief Strap Univ, PR (TRS-01)
- PIG DrainBlocker Cover, 48 x 48 In (PLR405)
- CORTINA SAFETY PRODUCTS Traffic Cone, Blue, Reflective Collar, 28" (03-500-70)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- CROWN MATTING TECHNOLOGIES 60" L x Rubber, 0.88" Thick (WS TF35TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 5 ft. L x (WB 0035GP)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (WB Z035KD)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (702.14X2X25BK)
- Crown Matting Technologies Anti-Fatigue Mats