Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Supreme Mat, Black/Yellow, 60 ft. L x
Mfr # CK41248YB
Zoro # G5777759
original price:
$1,569.23
6% off
new price: $1,471.99
/ea
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 60 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CK41248YB
- Zoro # G5777759
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Supreme Mat |
Color | Black/Yellow |
Description
Antifatigue Supreme Mat,2ft.x60ft.,Bl/Yl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (102522436)
- CONDOR High Visibility Vest, Orange/Red, S (53YM24)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- NMC Danger No Smoking Sign, D79PB (D79PB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (FL 3660BK)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 12 ft. L x (WB 0312KD)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- Crown Matting Technologies Anti-Fatigue Mats