Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Supreme Mat, Black/Yellow, 3 ft. L x
Mfr # K4 0023YB
Zoro # G5777941
original price:
$49.29
4% off
new price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # K4 0023YB
- Zoro # G5777941
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Supreme Mat |
Color | Black/Yellow |
Description
Antifatigue Supreme Mat,2ft.x3ft.,Bl/Yl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XL (T4115-XL)
- STRIDE Ice Traction Cleat Overshoe, 4-7, PR (STRIDE20)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-435)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Gray, 3 ft. L x (K4 0023GY)
- CROWN MATTING TECHNOLOGIES Safewalk-Light Heavy-Duty Anti-Fatigue Mat with Flow-Through Backing, Rubber, 36 x 120, Black (WS CT31BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 3 ft. L x (FP 2436BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 5 ft. L x (T6 W035BK)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-fatigue Mat, Royal Blue, Sponge; PVC Foam (CWNCK0023BL)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- Crown Matting Technologies Anti-Fatigue Mats