Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Supreme Mat, Black/Yellow, 12 ft. L x
Mfr # K4 0312YB
Zoro # G5777865
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # K4 0312YB
- Zoro # G5777865
- UPC # 00023244303461
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Supreme Mat |
Color | Black/Yellow |
Description
Antifatigue Supreme Mat,3ft.x12ft.,Bl/Yl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-012)
- ALLEGRO INDUSTRIES Respirator Storage Bag, Clear, Vinyl (2000)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black (100-02400)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Gray, 3 ft. L x (K4 0023GY)
- CROWN MATTING TECHNOLOGIES Crown Mats & Matting WSTF35BK Safewalk Heavy-Duty Anti-Fatigue Drainage Mat; General Purpose - Black (WSTF35BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 12 ft. L x (WB 0312KD)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.1516X2X4BK)
- Crown Matting Technologies Floor Mats