Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Supreme Mat, Black, 60 ft. L x
Mfr # CK41224BK
Zoro # G5777856
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CK41224BK
- Zoro # G5777856
- UPC # 00023244105485
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Supreme Mat |
Color | Black |
Description
Antifatigue Supreme Mat,2ft.x60ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK KASK Super Plasma Hi-Viz Helmet - Lime (KASKSHV-LM)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- CELLUCAP Long Lab Coat, Xl 44In., PK25 (3302XL)
- VISION METALIZERS Global Industrial„¢ Roundtangular Acrylic Convex Mirror, Indoor, 12"x18", 160° Viewing Angle (RMPB 12 X 18)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 60 ft. L x (SER3824BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 60 ft. L x (WXR1248LG-60)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3824YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 12 ft. L x (WB 0312KD)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Gray, 3 ft. L x (K4 0023GY)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0412YB)
- Crown Matting Technologies Anti-Fatigue Mats