Shop All Anti-Fatigue Mats
Crown Matting Technologies
Antifatigue Ribbed Mat, Gray, 60 ft. L x
Mfr # TS6W048GY-60
Zoro # G5777059
original price:
$1,041.60
4% off
new price: $991.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 60 ft.
- Width 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # TS6W048GY-60
- Zoro # G5777059
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 4 ft. |
Details
Item | Antifatigue Ribbed Mat |
Color | Gray |
Description
Antifatigue Ribbed Mat,4ft.x60ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Safety Tag, Danger Do Not Operate, Plastic, 3.25 in W x 5.75 in H, Pack 25 (48RU11)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- GELPRO Gel Pro 30 in. L X 20 in. W Khaki Indoor Polyurethane Foam Nonslip Anti Fatigue Mat (108-23-2030-5-R)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK5 (2350N95)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x (WB Z035KP)
- CROWN MATTING TECHNOLOGIES Cushion-Step Surface Mat, Black, 60" L x (CU3660BK)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Gray, 60 ft. L x (TS33824GY)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 60 ft. L x (SER3824BP)
- NOTRAX 3 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0033BL)
- Crown Matting Technologies Floor Mats